Learn More
Notrax Logo Standard™ Affordable Absorbent Printed Logo Mat
Logo Standard™ can be fully customized with BrilliantStep™ state-of-the-art printing technology allowing 3-dimensional effects, fine lines and color shading, for each mat to have its truly individual image.
Brand: Notrax 193S0034WH
Description
- Logo Standard™ is the ideal promotional matting solution for light duty applications
- Using BrilliantStep™ full color printing with almost infinite color combinations, the even velour surface allows fine printing and true color presentation
- A durable vinyl backing with smooth finish adapts to any surface
- Logo Standard™ can be fully customized with BrilliantStep™ state-of-the-art printing technology allowing 3-dimensional effects, fine lines and color shading, for each mat to have its truly individual image
Specifications
120 x 90 cm | |
Logo | |
120 cm | |
Industrial and Commercial Matting |
Frieze | |
47 in. | |
Polyamide 6.6 High Twist Yarns | |
90 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.