missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Long-Stem Analytical Funnels

Molded polypropylene with external ridges and outside ribs to prevent vapor lock
Brand: Fisherbrand™ 300600-0100
This item is not returnable.
View return policy
Description
Molded polypropylene with external ridges and outside ribs to prevent vapor lock
- Inside ribbed surface slopes for quick filtration
- Use standard filter paper
- Autoclavable to 120°C (248°F)
- Bowl angle: 58°

Specifications
10.4cm | |
Polypropylene | |
58° Bowl | |
17.7cm |
225 mL | |
17.7 cm | |
Autoclavable | |
9.9cm |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Long-Stem Analytical Funnels > Top dia. x stem L: 104 x 99mm; Height: 177mm; Capacity: 225mL
Spot an opportunity for improvement?Share a Content Correction