missing translation for 'onlineSavingsMsg'
Learn More

Lonza™ Latitude™ Precast Agarose Midigels

Efficiently resolve DNA ranging from 10bp to more than 10kb. Latitude™ Precast Agarose Midigels are designed for accurate DNA fragment separation for most any gel electrophoresis application.

Brand:  Lonza™ 57230

 View more versions of this product

Product Code. 11587875

  • £559.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Ideal for checking restriction digests and PCR products 
  • Quality and performance tested to ensure reproducible results every time
  • Prestained with ethidium bromide
  • Compatible with common midichambers, multichannel pipets and alternate-well microtiter plate spacing
Note:ethidium bromide is a powerful mutagen; gloves should be worn when opening pouches and handling gels and solutions containing ethidium bromide
TRUSTED_SUSTAINABILITY
Specifications

Specifications

TBE
1%
300 to ≥8000 bp
Yes
DNA separation by gel electrophoresis
8 Gels
18° to 26°C
0.6 cm
Clear
Precast Gel
2 x 20-well
1% SeaKem™ LE Plus Agarose, 1X TBE, prestained with 0.5μg/mL of Ethidium Bromide
Agarose
Yes
0.23 in.
10 to 12 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers