missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ Latitude™ Precast Agarose Midigels
Efficiently resolve DNA ranging from 10bp to more than 10kb. Latitude™ Precast Agarose Midigels are designed for accurate DNA fragment separation for most any gel electrophoresis application.
£548.00 - £559.00
Specifications
Color | Clear |
---|---|
Product Type | Precast Gel |
Dnase Free | Yes |
Material | Agarose |
Quantity | 8 Gels |
Product Code | Brand | Formulation | Wells | Separation Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Formulation | Wells | Separation Range | Price | Quantity & Availability | |||
11587875
|
Lonza™
57230 |
1% SeaKem™ LE Plus Agarose, 1X TBE, prestained with 0.5μg/mL of Ethidium Bromide | 2 x 20-well | 300 to ≥8000 bp |
£559.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11547875
|
Lonza™
57220 |
1% SeaKem™ LE Plus Agarose, 1X TBE, prestained with 0.5μg/mL of Ethidium Bromide | 20-well | 300 to ≥8000 bp |
£548.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11597875
|
Lonza™
57231 |
2% SeaKem™ LE Plus Agarose, 1X TBE, Prestained with 0.5μg/mL of Ethidium Bromide | 2 x 20-well | 100 to ≥2000 bp |
£559.00
Pack of 8 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Ideal for checking restriction digests and PCR products
- Quality and performance tested to ensure reproducible results every time
- Prestained with ethidium bromide
- Compatible with common midichambers, multichannel pipets and alternate-well microtiter plate spacing
Note:ethidium bromide is a powerful mutagen; gloves should be worn when opening pouches and handling gels and solutions containing ethidium bromide
Specifications
Clear | |
Yes | |
8 Gels | |
18° to 26°C | |
0.6 cm |
Precast Gel | |
Agarose | |
Yes | |
0.23 in. | |
10 to 12 μL |
Safety and Handling
missing translation for 'shelfLife' : 6 to 12 Months