missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lovibond™ Optical Glass Colorimetry Cells
Made from optical glass to the highest standards.
£48.50 - £109.00
Specifications
Type | Colorimetry Cell |
---|---|
For Use With (Equipment) | Model Fs, PFXi-195, 880, 950 and 995 instruments with non-heated Samples (up to 40°C) |
Material | Optical Glass |
Product Code | Brand | Pathlength | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pathlength | Price | Quantity & Availability | |||||
11947765
|
Lovibond™
605960 |
10 mm |
£48.50
Each |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10436962
|
Lovibond™
606130 |
10.79 mm |
£109.00
Each |
Estimated Shipment: 16-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11908464
|
Lovibond™
606080 |
1 in. (25.4 mm) |
£55.65
Each |
Estimated Shipment: 16-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Made from optical glass to the highest standards.
Precision fused cells in a range of dimensions and path lengths. Note: For instruments equipped with a heater unit and whenever cells are subjected to thermal shock, it is recommended that borosilicate cells be used.
- Series: W600 Optical
- 21 x 40mm cells
- Use only with nonheated samples (up to 40°C)
Specifications
Colorimetry Cell | |
Model Fs, PFXi-195, 880, 950 and 995 instruments with non-heated Samples (up to 40°C) | |
Optical Glass |