missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Low Maintenance pH Combination Electrode with Screw Plug Head
Ensure high measurement accuracy, stability, and long service life while maintaining high adaptability to your measurement tasks. SI Analytics™ Low Maintenance pH Combination Electrode with Screw Plug Head is robust, durable, and easy to clean.
Brand: SI Analytics™ 285118088
175.39 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Proven high-end electrodes for demanding measurement tasks
- Silamid™ reference system for fast and stable acquiring of measured values and for longer electrode life
- Utmost versatility of pH electrodes is achieved by a large selection of junctions, membrane glass types and shapes, shaft lengths and diameters, ground joints, plug connections and integrated temperature sensors
- Each pH combination electrode comes with individual serial number and quality certificate
Specifications
Screw Plug Head | |
L-Glass | |
Low Maintenance pH Combination Electrode | |
Sphere | |
-5°C to +80°C | |
12 mm |
Ceramic Diaphragm | |
2 to 12 | |
Silamid™ | |
L 7781 Hd | |
120 mm |