missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Low Maintenance pH Combination Electrode with Screw Plug Head
Ensure high measurement accuracy, stability, and long service life while maintaining high adaptability to your measurement tasks. SI Analytics™ Low Maintenance pH Combination Electrode with Screw Plug Head is robust, durable, and easy to clean.
£229.00 - £262.00
Specifications
Connector Types | Screw Plug Head |
---|---|
Type | Low Maintenance pH Combination Electrode |
Internal Reference | Silamid™ |
Diameter (Metric) | 12 mm |
Product Code | Brand | Length (Metric) | Junction | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Junction | Price | Quantity & Availability | ||||
10060031
|
SI Analytics™
285118088 |
120 mm | Ceramic Diaphragm |
£229.00
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
10325581
|
SI Analytics™
285111007 |
425 mm | KPG Annular Gap Diaphragm |
£262.00
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
Description
- PH combination electrode, type H8281HD, length 120 mm, D = 12 mm, 0 ... + 100 ° C
- Low Maintenance pH Combination Electrode with Screw Plug Head
- Low maintenance, glass shaft, KPG annular gap junction
- Referid™-electrolyte, Silamid™-reference system, dome membrane, H-glass, plug head, length 120 mm, 12 mm Ø, 0...+100 °C, 2...13 pH
Specifications
Screw Plug Head | |
Low Maintenance pH Combination Electrode | |
Silamid™ | |
12 mm |