missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LPDE Wide Mouth Wash Bottles
Shop All Bürkle Products
Click to view available options
Closure Color:
Blue
Green
Orange
Red
Transparent
Yellow
Description
- Wide mouth opening for safe filling
- Yellow translucent color with light protection
- Curved aperture on screw cap for precision jet dispensing without splatters
- Color coded closures
Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Translucent Yellow |
Diameter (Metric) Inner Neck | 39 mm |
Material | LDPE |
Closure Color | Orange |
Closure Included | Yes |
Mouth | Wide |
Product Type | Wash Bottle |
Chemical Label | Ethanol |
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
0Minutes
52Seconds
8
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ LPDE Wide Mouth Wash Bottles >
Spot an opportunity for improvement?Share a Content Correction