missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ LSE™ Benchtop Shaking Incubator with Platform
The Corning benchtop shaking incubator has low pivot point which provides space-saving size sure to fit on lab bench and under shelves.
Brand: Corning™ 6791
Includes: Software package, which provides option of saving data to external computer or monitoring rpm and temperature throughout runs
Description
- Temperature uniformity
- Large viewing area for undisturbed monitoring of samples
- Broad temperature range
- Multiple shelving options
- Precision control shaking mechanism
- Maximum capacity is 4 x 1L flasks

Specifications
19 mm | |
230 V, 50/60 Hz, EU Plug | |
4 x 1L flasks | |
Temperature: ±0.5°C | |
53 cm | |
15.7 in. | |
37 cm | |
19.5 kg | |
1 min. to 99 hr., Continuous |
20 to 300 rpm | |
Ambient +5° to 70°C | |
Incubator | |
20.8 in. | |
30 x 30 cm (11.8 x 11.8 in.) | |
40 cm | |
43 lb. | |
Benchtop |
Special Offers
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ LSE™ Benchtop Shaking Incubator with Platform > 230V, 50/60Hz, (EU Plug)
Spot an opportunity for improvement?Share a Content Correction