missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Lukas Safety Shoes
Includes a steel toe cap, a polyurethane outer toe cap and an easy-twist sole that provides a sticky grip. Available in a variety of widths.
£126.14
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Lukas |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15958931
|
Emma Safety Footwear
MM73054835 |
35 |
£126.14
1 pair |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||||
15968931
|
Emma Safety Footwear
MM73054838 |
38 |
£126.14
1 pair |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||||
15978931
|
Emma Safety Footwear
MM73054848 |
48 |
£126.14
1 pair |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||||
15988931
|
Emma Safety Footwear
MM73054849 |
49 |
£126.14
1 pair |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||||
Description
- S3-Safety shoe with sole plate for wet work
- Full grain leather
- GripForce™ Easy Twist
- Hydro-Tec™ Sanitized Silver for drier, fresher feet
- Sanitized
Specifications
EN ISO 20345:2011 | |
Black | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Laces | |
Lukas | |
Leather |