missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Lyovapor™ L-200 Pro Control Freeze Dryer with 4 Heatable Shelves - Mobile Trolley
The compact Lyovapor™ L-200 combines high-quality freeze drying (-55°C, 6 kg) with a high level of automation. Infinite-Control™ ensures easy method creation, method running, data logging, chart recording in real-time, and interruption if needed from anywhere at anytime.
Brand: BUCHI 11L200PH2412100101
This item is not returnable.
View return policy
Description
- High-quality freeze drying (55°C, 6 kg) with a high level of automation
- Intuitive interface allows all process parameters to be viewed at a glance
- A modular drying chamber is adaptable to fit application needs
- Easy access to connection valves, sensors, and vacuum pumps
- Mobile trolley allows for convenient placement next to the lab bench
Characteristics
- Temperature difference can be used with optional product temperature sensors for endpoint determination
- Sample protective state reduces pressure and stops heating if sample temperature rises above set parameters
- Flexible drying chambers with adjustable shelf distances
- An additional interface can be added and placed outside the fume hood to control the process outside
- Comprehensive services are available for application support, training, preventative maintenance, and IQ/OQ documentation
Infinite Control™
- Easy operation and handling of methods
- Data recording and customized reporting
- Real time process schematic and diagram
- Save precious samples with the sample protective state
- Access process parameters on any device with convenient push notifications
Specifications
6 kg | |
R507 CFC-free | |
Stainless Steel | |
Infinite-Control™ | |
No | |
Freeze Drying, Sublimation | |
IP 20 | |
220/240 V | |
1.8 kW (Max) |
-55°C to +30°C | |
Lyovapor™ L-200 Pro Control | |
4 Heatable Shelves | |
Temperature | |
Not Included | |
58.5 x 46 x 51 cm | |
10 A (Lug) | |
50 Hz | |
75 kg |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BUCHI Lyovapor™ L-200 Pro Control Freeze Dryer with 4 Heatable Shelves - Mobile Trolley > Not Included, Temperature, No
Spot an opportunity for improvement?Share a Content Correction