Learn More
MP Biomedicals™ Lysing Matrix A, Bulk
Lysing Matrix A, Bulk contains sharp, angular flakes for grinding a range of sample types for DNA isolation.
Brand: MP Biomedicals™ 116540427
254.09 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.99000kg
Description
Lysing Matrix A, bulk contains a garnet matrix made of sharp, angular flakes that are chemically inert and will not bind nucleic acid. The garnet matrix is a component of Lysing Matrix A tubes. For use on FastPrep instruments or any bead beater.
- Used to lyse, grind or homogenize tough and resistant samples
- Results in higher lysing efficiency for tough samples due to sharp, angular and irregular surfaces
- Garnet matrix can be used very effectively for DNA isolation, but is very agressive and should be used with caution for RNA and protein isolation applications
- Sample types: Animal and plant tissues, insects, nematodes and lysis of bacteria, yeast, fungi, and algae
Spécification
Garnet Flakes | |
FastPrep instruments or other bead beaters | |
Lysing Matrix A (Garnet) | |
Lysing Matrix A (garnet) |
Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae | |
Nucleic Acid Isolation and Purification, Homogenization | |
Bulk | |
500 g |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.