missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix A, Bulk
Lysing Matrix A, Bulk contains sharp, angular flakes for grinding a range of sample types for DNA isolation.
£136.74 - £316.94
Specifications
Bead Type | Garnet Flakes |
---|---|
Sample Type | Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae |
For Use With (Equipment) | FastPrep instruments or other bead beaters |
For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
Matrix | Lysing Matrix A (Garnet) |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15762282
|
MP Biomedicals™
116540423 |
200 g |
£136.74
200g |
Estimated Shipment: 22-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10150405
|
MP Biomedicals™
116540427 |
500 g |
£316.94
500g |
Estimated Shipment: 22-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Lysing Matrix A, bulk contains a garnet matrix made of sharp, angular flakes that are chemically inert and will not bind nucleic acid. The garnet matrix is a component of Lysing Matrix A tubes. For use on FastPrep instruments or any bead beater.
- Used to lyse, grind or homogenize tough and resistant samples
- Results in higher lysing efficiency for tough samples due to sharp, angular and irregular surfaces
- Garnet matrix can be used very effectively for DNA isolation, but is very agressive and should be used with caution for RNA and protein isolation applications
- Sample types: Animal and plant tissues, insects, nematodes and lysis of bacteria, yeast, fungi, and algae
Specifications
Garnet Flakes | |
FastPrep instruments or other bead beaters | |
Lysing Matrix A (Garnet) | |
Lysing Matrix A (garnet) |
Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae | |
Nucleic Acid Isolation and Purification, Homogenization | |
Bulk |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.