missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ BigPrep™ Lysing Matrix B, 50 mL Tubes
BigPrep™ Lysing Matrix B contains 0.1 mm silica spheres for lysing bacteria and spores.
Brand: MP Biomedicals™ 116951010
This item is not returnable.
View return policy
Description
Lysing Matrix B tubes contain 0.1 mm silica spheres and are used with FastPrep instruments or similar bead beaters to lyse bacteria, fungal tissues and spores.
- Tube Size: 50 mL
- Sample Types: Gram positive and negative bacteria, fungal tissues, spores
- Bead material: 0.1 mm silica spheres
Specifications
Silica Spheres | |
Bacteria, Fungi, Soil, Animal Tissues | |
FastPrep instruments or other bead beaters | |
Lysing Matrix B | |
RNase-free |
Room Temperature | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
10 x 50 mL Tubes |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.