missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ BigPrep™ Lysing Matrix B, 50 mL Tubes
BigPrep™ Lysing Matrix B contains 0.1 mm silica spheres for lysing bacteria and spores.
£27.35 - £968.00
Specifications
Bead Type | Silica Spheres |
---|---|
Content And Storage | Room Temperature |
Sample Type | Bacteria, Fungi, Soil, Animal Tissues |
DNase | Dnase-free |
For Use With (Equipment) | FastPrep instruments or other bead beaters |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15739200
|
MP Biomedicals™
116951100 |
100 x 50 mL Tubes |
£968.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15729200
|
MP Biomedicals™
116951002 |
2 x 50 mL Tubes |
£27.35
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11490496
|
MP Biomedicals™
116951010 |
10 x 50 mL Tubes |
£158.00
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11490566
|
MP Biomedicals™
116951050 |
50 x 50 mL Tubes |
£557.00
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Lysing Matrix B tubes contain 0.1 mm silica spheres and are used with FastPrep instruments or similar bead beaters to lyse bacteria, fungal tissues and spores.
- Tube Size: 50 mL
- Sample Types: Gram positive and negative bacteria, fungal tissues, spores
- Bead material: 0.1 mm silica spheres
Specifications
Silica Spheres | |
Bacteria, Fungi, Soil, Animal Tissues | |
FastPrep instruments or other bead beaters | |
Lysing Matrix B |
Room Temperature | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
RNase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.