missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Lysing Matrix E Barcoded, 96-Well Plate
Effective in lysing mixed samples, such as microbe infected tissue, and can be used in RNA extraction from tumors and other difficult tissues.
Brand: MP Biomedicals 116984001B
Additional Details : Weight : 0.10000kg
Description
- Rack includes 1.2 mL cluster-strip tube and cap assemblies.
- Each tube is filled with 1.4 mm ceramic spheres, 0.1 mm silica spheres, 1 x 4 mm glass bead.
- Individual tubes are 2-D barcoded.
- Will not bind nucleic acids.
- Key applications: Nucleic Acid Isolation, Nucleic Acid Extraction, Cell culture, Proteomics, Purification and Detection, Protein Purification, DNA Purification, RNA Purification, Plant Tissue Processing, Tissue Analysis, Soil Analysis, Bacterial Culture, Yeast Culture, Fungal Tissue Analysis, Microbiome Studies, Metabolite Extraction, Environmental Analysis, Lysis of Organisms in Feces, Fecal Metagenomics, Wastewater Analysis, Water Analysis, Sludge Analysis, Tumor Homogenization .
- Research Use Only (RUO).
Specifications
Matrix E: 1.4 ceramic spheres, 0.1 mm silica spheres, and 1 (one) 4 mm glass bead. Cluster-strip tube, polypropylene. Cluster-strip cap, silicone, Deep rack, polypropylene | |
Ceramic, silica, glass, polypropylene | |
Store at room temperature (15-30 °C). |