Learn More
MP Biomedicals™ Lysing Matrix Y, Bulk
Lysing Matrix Y is composed of 0.5 mm diameter Yttria-Stabilized Zirconium Oxide beads and is used primarily for lysis of gram positive and gram negative bacteria, fungal tissue and spores, yeasts, molds, filamentous algaes and biofilms.
Brand: MP Biomedicals™ 116540436
Additional Details : Weight : 0.50000kg
Description
- Applications: Lysing Matrix Y is used primarily for lysis of gram positive and gram negative bacteria, fungal tissue and spores, yeasts, molds, filamentous algaes and biofilms.
- The beads have a high density and an extremely high hardness making this matrix ideal for cracking of very tough cell walls while its smooth surface minimizes shearing.
Specifications
0.5 mm Yttria-stabilized Zirconium Oxide Beads | |
Yeast, Fungi, Algea | |
Nucleic Acid Isolation and Purification, Homogenization | |
500 g |
0.5 mm Yttria-Stabilized Grinding Beads, Y Matrix | |
FastPrep instruments or other bead beaters | |
Lysing Matrix Y |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.