missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix Y, Bulk
Lysing Matrix Y is composed of 0.5 mm diameter Yttria-Stabilized Zirconium Oxide beads and is used primarily for lysis of gram positive and gram negative bacteria, fungal tissue and spores, yeasts, molds, filamentous algaes and biofilms.
£472.76 - £892.52
Specifications
Bead Type | 0.5 mm Yttria-stabilized Zirconium Oxide Beads |
---|---|
Sample Type | Yeast, Fungi, Algea |
For Use With (Equipment) | FastPrep instruments or other bead beaters |
For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
Matrix | Lysing Matrix Y |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
17496473
|
MP Biomedicals™
116540437 |
1 kg |
£892.52
1kg |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15782282
|
MP Biomedicals™
116540436 |
500 g |
£472.76
500g |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Applications: Lysing Matrix Y is used primarily for lysis of gram positive and gram negative bacteria, fungal tissue and spores, yeasts, molds, filamentous algaes and biofilms.
- The beads have a high density and an extremely high hardness making this matrix ideal for cracking of very tough cell walls while its smooth surface minimizes shearing.
Specifications
0.5 mm Yttria-stabilized Zirconium Oxide Beads | |
FastPrep instruments or other bead beaters | |
Lysing Matrix Y |
Yeast, Fungi, Algea | |
Nucleic Acid Isolation and Purification, Homogenization |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.