Learn More
MP Biomedicals™ Lysing Matrix Z, Bulk
Lysing Matrix Z is composed of 2.0 mm spherical, yttria-stabilized zirconium oxide beads and is used for lysis of animal and plant tissue, tougher stems, roots and seeds, and whole insects.
Brand: MP Biomedicals™ 116540438
505.51 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.50000kg
Description
Lysing Matrix Z, bulk contains 2.0 mm spherical, Yttria-stabilized Zirconium Oxide grinding beads that are chemically inert and will not bind nucleic acids. Can be used in all FastPrep adapters.
- Used primarily for lysis of animal and plant tissue, including tougher stems, roots and seeds, and whole insects
- Beads have high density and extremely high hardness, making this matrix ideal for cracking of very tough cell walls
- Smooth surface minimizes shearing, which minimizes degradation in applications such as RNA and protein isolation from very tough tissue
- Matrix Z is an alternative to the very aggressive Matrix A because its lower shear rate minimizes degradation in applications such as RNA and Protein isolation from very tough tissue
- Sample types: animal and plant tissues, tougher stems, roots and seeds, whole insects
Specifications
2.0 mm Yttria-stabilized Zirconium Oxide | |
Animal Tissues, Plants, Bacteria, Clay, Insects, Seeds, Soil, Wood | |
Nucleic Acid Isolation and Purification, Homogenization | |
1 x 500 g |
Store at room temperature. | |
FastPrep instruments or other bead beaters | |
Lysing Matrix Z | |
2.0 mm Yttria-Stabilized Grinding Beads |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.