missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix Z, Bulk
Lysing Matrix Z is composed of 2.0 mm spherical, yttria-stabilized zirconium oxide beads and is used for lysis of animal and plant tissue, tougher stems, roots and seeds, and whole insects.
£553.32 - £892.52
Specifications
Bead Type | 2.0 mm Yttria-stabilized Zirconium Oxide |
---|---|
Content And Storage | Store at room temperature. |
Sample Type | Animal Tissues, Plants, Bacteria, Clay, Insects, Seeds, Soil, Wood |
For Use With (Equipment) | FastPrep instruments or other bead beaters |
For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
17406483
|
MP Biomedicals™
116540439 |
1 x 1 kg |
£892.52
1kg |
Estimated Shipment: 17-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15589594
|
MP Biomedicals™
116540438 |
1 x 500 g |
£553.32
500g |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Lysing Matrix Z, bulk contains 2.0 mm spherical, Yttria-stabilized Zirconium Oxide grinding beads that are chemically inert and will not bind nucleic acids. Can be used in all FastPrep adapters.
- Used primarily for lysis of animal and plant tissue, including tougher stems, roots and seeds, and whole insects
- Beads have high density and extremely high hardness, making this matrix ideal for cracking of very tough cell walls
- Smooth surface minimizes shearing, which minimizes degradation in applications such as RNA and protein isolation from very tough tissue
- Matrix Z is an alternative to the very aggressive Matrix A because its lower shear rate minimizes degradation in applications such as RNA and Protein isolation from very tough tissue
- Sample types: animal and plant tissues, tougher stems, roots and seeds, whole insects
Specifications
2.0 mm Yttria-stabilized Zirconium Oxide | |
Animal Tissues, Plants, Bacteria, Clay, Insects, Seeds, Soil, Wood | |
Nucleic Acid Isolation and Purification, Homogenization |
Store at room temperature. | |
FastPrep instruments or other bead beaters | |
Lysing Matrix Z |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.