missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix Z, Bulk

Lysing Matrix Z is composed of 2.0 mm spherical, yttria-stabilized zirconium oxide beads and is used for lysis of animal and plant tissue, tougher stems, roots and seeds, and whole insects.

Brand:  MP Biomedicals™ 116540439

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 17406483

  • £892.52 / 1kg
Estimated Shipment: 17-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Lysing Matrix Z, bulk contains 2.0 mm spherical, Yttria-stabilized Zirconium Oxide grinding beads that are chemically inert and will not bind nucleic acids. Can be used in all FastPrep adapters.

  • Used primarily for lysis of animal and plant tissue, including tougher stems, roots and seeds, and whole insects
  • Beads have high density and extremely high hardness, making this matrix ideal for cracking of very tough cell walls
  • Smooth surface minimizes shearing, which minimizes degradation in applications such as RNA and protein isolation from very tough tissue
  • Matrix Z is an alternative to the very aggressive Matrix A because its lower shear rate minimizes degradation in applications such as RNA and Protein isolation from very tough tissue
  • Sample types: animal and plant tissues, tougher stems, roots and seeds, whole insects
Specifications

Specifications

2.0 mm Yttria-stabilized Zirconium Oxide
Animal Tissues, Plants, Bacteria, Clay, Insects, Seeds, Soil, Wood
FastPrep instruments or other bead beaters
Lysing Matrix Z
1.5 - 2.0mm
Store at room temperature.
Uniform Spheres
Nucleic Acid Isolation and Purification, Homogenization
1 x 1 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.