Learn More
Brady™ M211 and M210 Indoor Outdoor Vinyl Labels
Vinyl labels with high adhesion to difficult surfaces, as well as outdoor durability.
Brand: Brady™ 139739
29.17 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.40000kg
Description
B-595 vinyl will adhere to difficult, low surface energy items including PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics. The B-595 material also excels at sticking to highly textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough pipes and paper jacketed pipes.
- Abrasion, cold, fuel and oil resistant
- Outdoor durable
- Ideal for general laboratory identification and well plate labeling
Specifications
Black on Gray | |
Vinyl (B-595) | |
0.25 in. | |
6.4 mm | |
Cartridge, Ribbon | |
Electrical Labeling, Laboratory Labeling, Warehouse Labeling |
BMP21-LAB Label Printer, BMP21-PLUS Label Printer, Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer | |
Thermal Transfer | |
0.5 in. | |
12.7 mm | |
2011/65/EU and 2015/863 |