missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma Macro Cuvette, 110-QX
Highly pure quartz glass cuvette with a PTFE stopper.
£264.88 - £427.00
Specifications
Material | Quartz Glass |
---|---|
Closure Material | PTFE |
Width (Metric) Interior | 9.5 mm |
Thickness (Metric) | Base Thickness: 1.5 mm |
Includes | PTFE Stopper |
Product Code | Brand | Capacity (Metric) | Path Length | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Path Length | Price | Quantity & Availability | ||||
10770723
|
Hellma
110-1-46 |
350 μL | 1 mm |
£427.00
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||
10721431
|
Hellma
110-5-46 |
1750 μL | 5 mm |
£264.88
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- High-purity quartz construction
- UV/VIS/NIR range
- PTFE stopper included
Specifications
Quartz Glass | |
9.5 mm | |
PTFE Stopper | |
200 to 3500 nm |
PTFE | |
Base Thickness: 1.5 mm | |
1/Pk | |
12.5 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title