missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ macro™ Pipet Controller Accessories

Allows continued use after years of use. macro™ Pipet Controller Accessories available for order include Suction Bellows, Valve System, Non-sterile 3μ Membrane Filters, and Silicone Adapters.

Brand:  BRAND™ 26220

Additional Details : Weight : 0.01590kg

 View more versions of this product

Product Code. 15623947

  • £5.10 / Each
In Stock
to see stock.
Add to basket

Description

Description

Allows continued use after years of use. BrandTech™ BRAND™ macro™ Pipet Controller Accessories available for order include Suction Bellows, Valve System, Non-sterile 3μ Membrane Filters, and Silicone Adapters.

Accessories and replacement parts for the BRAND™ macro™ Pipet Controller include

  • Suction Bellows: Just a simple squeeze of the suction bellows powers the aspiration of up to 50mL. Need to fill a 100mL pipet? Just squeeze the bellows again and continue! The bellows are replaceable, if necessary, after years of use.
  • Unique Valve System: Wide air channels allow fast filling of large pipettes. Sensitive valves give precise control of low-volume pipettes. The replaceable valve system is designed to ensure appropriate drain times for accurate measurement.
  • Non-sterile 3μ Membrane Filters: Available in packs of 10.
  • Silicone Adapter: Detachable and autoclavable, and fits 0.1 to 200mL pipets. Hydrophobic filter limits over aspiration into unit.
Specifications

Specifications

0.1 to 200 mL pipettes
Autoclavable
Reusable
Polypropylene
Non-sterile
0.1 to 200 mL
Adapter Housing
Gray
Macro Pipette Controller
1
Adapter Housing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers