missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ macro™ Pipet Controller Accessories
Allows continued use after years of use. macro™ Pipet Controller Accessories available for order include Suction Bellows, Valve System, Non-sterile 3μ Membrane Filters, and Silicone Adapters.
£5.10 - £197.00
Specifications
Autoclavable | Autoclavable |
---|---|
Number of Channels | 1 |
Sterility | Non-sterile |
Volume (Metric) | 0.1 to 200 mL |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10740821
|
BRAND™
26056 |
3μ Membrane Filter |
£197.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15623947
|
BRAND™
26220 |
Adapter Housing |
£5.10
Each |
In Stock
Log in to see stock. |
|||||
10300601
|
BRAND™
26128 |
Valve System |
£30.75
Each |
In Stock
Log in to see stock. |
|||||
15543300
|
BRAND™
26225 |
Suction Bellows |
£18.70
Each |
In Stock
Log in to see stock. |
|||||
Description
Allows continued use after years of use. BrandTech™ BRAND™ macro™ Pipet Controller Accessories available for order include Suction Bellows, Valve System, Non-sterile 3μ Membrane Filters, and Silicone Adapters.
Accessories and replacement parts for the BRAND™ macro™ Pipet Controller include
- Suction Bellows: Just a simple squeeze of the suction bellows powers the aspiration of up to 50mL. Need to fill a 100mL pipet? Just squeeze the bellows again and continue! The bellows are replaceable, if necessary, after years of use.
- Unique Valve System: Wide air channels allow fast filling of large pipettes. Sensitive valves give precise control of low-volume pipettes. The replaceable valve system is designed to ensure appropriate drain times for accurate measurement.
- Non-sterile 3μ Membrane Filters: Available in packs of 10.
- Silicone Adapter: Detachable and autoclavable, and fits 0.1 to 200mL pipets. Hydrophobic filter limits over aspiration into unit.
Specifications
Autoclavable | |
1 | |
Non-sterile | |
0.1 to 200 mL |