missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Magic Touch 2™ Ice Pans

Superior insulating properties combined with high chemical resistance

Brand:  Bel-Art™ M16807-4102

 View more versions of this product

Product Code. 13492439

  • £117.00 / Each
Estimated Shipment: 07-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Superior insulating properties combined with high chemical resistance

  • Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries, or liquid nitrogen
  • Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
  • High-quality, expanded urethane laboratory ice pans are lightweight, durable, non-sweating and impervious to moisture and odors
  • Lightly textured, non-slip finish and raised edge provides secure transport and a stylish look
  • Feature a convenient pour spout, drip-proof rims, a fill line indicator, and a snug-fitting, keyed lid and base for easy stacking
  • 1L pan does not include pour spout or fill line indicator
Specifications

Specifications

20 cm
30.4 cm
22.9 cm
0.9 gal.
Lightly textured, Non-slip
Laboratory Ice Pan
4 L
Not Autoclavable
-196°C to +100°C
8 in.
12 in.
9 in.
Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base
Urethane
Black Ebony
24 Microtubes
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Magic Touch 2™ Ice Pans > Black; 4L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.