Learn More
Applied Biosystems™ MagMAX™ Dx Viral/Pathogen NA Isolation Kit
The Applied Biosystems MagMAX Dx Viral/Pathogen NA Isolation Kit is a magnetic-bead-based nucleic acid purification kit intended for the isolation and purification of viral and bacterial nucleic acid from respiratory biological specimens for downstream qPCR applications.
£1098.75 - £3662.50
Specifications
Format | 96-well Plate |
---|---|
Isolation Technology | Magnetic Bead |
Sample Type | Nasopharyngeal swab, Anterior nasal swab, Saliva, Sputum |
For Use With (Equipment) | KingFisher™ Apex Dx |
For Use With (Application) | Real-Time PCR |
Product Code | Brand | No. of Reactions | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Reactions | Price | Quantity & Availability | |||||
17914771
|
Applied Biosystems™
A52736 |
Up to 600 preps |
£1098.75
600 reactions |
Estimated Shipment: 26-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17934771
|
Applied Biosystems™
A52735 |
Up to 2,000 preps |
£3662.50
2000 preps |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
The Applied Biosystems MagMAX Dx Viral/Pathogen NA Isolation Kit is a magnetic-bead-based nucleic acid purification kit intended for the isolation and purification of viral and bacterial nucleic acid from respiratory biological specimens for downstream qPCR applications.
Features of the MagMAX Dx Viral/Pathogen NA Isolation Kit include:
• For in vitro diagnostic use. This product is US-IVD and CE-IVD compliant.
• Single purification protocol for routinely tested respiratory pathogens without the need for additional lysis
• Ability to purify various sample types on a single plate
• Sustainable product with biodegradable ingredients and responsibly-sourced packaging
• Automation protocol that allows for 96 samples to be processed on the KingFisher Apex Dx Purification instrument with ∼30-minute run time
The kit is intended for use by qualified and trained clinical laboratory personnel specifically instructed and trained in the techniques of automated magnetic-bead purification and in vitro diagnostic procedures.
Instructions for Use approved for your registered country
Protocol for KingFisher Apex Dx instrument (Dx_MVP_RSP_APX_V1.kfdx)
Please check with your country specific representative for more information on availability.
Specifications
96-well Plate | |
Nasopharyngeal swab, Anterior nasal swab, Saliva, Sputum | |
Real-Time PCR | |
MagMAX™ | |
Respiratory Pathogens |
Magnetic Bead | |
KingFisher™ Apex Dx | |
Viral and Bacterial | |
Room Temperature |
For In Vitro Diagnostic Use