missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Magnetic Hotplate Stirrer, 50°C to 500°C, Ceramic

Magnetic stirrer with ceramic heating plate offers excellent chemical resistance.
£1185.00
Specifications
Top Plate Material | Ceramic |
---|---|
Safety Features | Fixed safety circuit of 550°C |
Stirring Features | Magnetic stirrer with heating and Ceramic heating plate which offers excellent chemical resistance |
Model | C-MAG HS 7 |
Sole Features | Connection for external sensor: ETS-D5 |
Product Code | Brand | Plug Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | ||||||
16278131
![]() |
IKA™
0003581202 |
UK |
£1185.00
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
Description
- Powerful motor for stirring quantities of 5, 10 or 15 L (H2O)
- Fixed safety circuit of 550°C
- Hot Top indicator warning to prevent burns
- Exact temperature setting via digital display (LED)
- Digital error code display
- Elevated control panel for protection against leaking liquids
Specifications
Ceramic | |
Magnetic stirrer with heating and Ceramic heating plate which offers excellent chemical resistance | |
Connection for external sensor: ETS-D5 | |
105 mm | |
122°F to 932°F | |
50/60 Hz | |
330 mm | |
5 kg | |
Square | |
10 L | |
LCD |
Fixed safety circuit of 550°C | |
C-MAG HS 7 | |
180 x 180 mm | |
50°C to 500°C | |
5°C to 40°C | |
220 mm | |
11 lb. | |
Stirring Hotplate | |
1 | |
100 to 1500 rpm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ Magnetic Hotplate Stirrer, 50°C to 500°C, Ceramic