missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Magnetic Hotplate Stirrer, 50°C to 500°C, Ceramic
GREENER_CHOICE

Magnetic stirrer with ceramic heating plate offers excellent chemical resistance.

Brand:  IKA™ 0003581202

933.30 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 16278131

  • ÂŁ1185.00 / Each
Estimated Shipment: 24-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Powerful motor for stirring quantities of 5, 10 or 15 L (H2O)
  • Fixed safety circuit of 550°C
  • Hot Top indicator warning to prevent burns
  • Exact temperature setting via digital display (LED)
  • Digital error code display
  • Elevated control panel for protection against leaking liquids
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Ceramic
Magnetic stirrer with heating and Ceramic heating plate which offers excellent chemical resistance
Connection for external sensor: ETS-D5
105 mm
122°F to 932°F
50/60 Hz
330 mm
5 kg
Square
1
100 to 1500 rpm
Fixed safety circuit of 550°C
C-MAG HS 7
180 x 180 mm
50°C to 500°C
5°C to 40°C
220 mm
11 lb.
Stirring Hotplate
UK
10 L
LCD
Product Suggestions

Product Suggestions

Videos

Videos

  • IKA - C-MAG Series for Heating and Stirring
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      IKA - C-MAG Series for Heating and Stirring

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    • Multiple Manufacturers
      Up to 60% off
      Promo Code24119

      Expires2025-04-30

    • Multiple Manufacturers
      Use promotion code 24138 to get amazing savings on products for your analysis
      Promo Code: 24138

      Expires2025-04-30

      Days

      28

      Hours

      15

      Minutes

      32

      Seconds

      27
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    IKA™ Magnetic Hotplate Stirrer, 50°C to 500°C, Ceramic > Plug Type: UK Plug

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.