missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Magnetic Induction Stirrer

The Magnetic Induction Stirrer uses modern magnetic coil technology that has no moving parts resulting in a motor-less wear-free drive and maintenance free unit. High-quality rare-earth magnets are used in the stirrer design to ensure a strong magnetic coupling with consistent accurate alignment which significantly reduces the chance of spin-outs.

Brand:  Heathrow Scientific™ 120584

Additional Details : Weight : 1.13000kg

 View more versions of this product

Product Code. 16320402

  • £432.00 / Each
Estimated Shipment: 19-08-2024
to see stock.
Add to basket

Alert:

Before operating the stirrer please read the instruction manual carefully. The manual contains important information, safeguards, and operating instructions.


Description

Description

  • 5 Year Warranty
  • Durable ABS housing is corrosion resistant and easy to clean
  • Wear-free magnetic coils offer consistent and noiseless operation
  • An easy to read digital display precisely controls time and speed enabling reproducible conditions
  • Unit is programmable with 50% duty up to 99 cycles
  • Time and speed can be conveniently adjusted while the unit is running
  • Reverse rotation option for better mixing results
  • Speed remains constant, even when load changes
  • Rapid acceleration and braking (less than 10 seconds) to quickly meet stirring speed requirements
  • Silicone rubber mat on lid prevents slipping of vessels and improves safety
  • Included stir bars have PTFE coating for chemical resistance
  • Community Design No: 003515337-0001-0002 Euro. Pat. App. 3 246 088 U.S.
  • Design Patent No. D814,045 U.S. Utility Patent Pending
Specifications

Specifications

10 to 2000 rpm
ABS
Digital
18 w
245 x 195 x 76 mm
9.7 in.
166 mm
7.7 in.
100-240 V
50/60 Hz
4 Interchangeable
5 Years
Digital
Magnetic Induction Stirrer, 2 Stir bars (35 mm x 12 mm) Cylindrical shape, and 1 low voltage/ double insulated power adapter with 4 interchangeable plugs
Digital
30 sec. to 60 min., or continous
2.50 lb.
3.96 lb.
2
3 L
100/240 V
9.7 x 7.7 in.
30 in. to 60 ft.
24.5 cm
166 mm
19.5 cm
1.5 A
110 to 240 VAC, 50-/60 Hz, w/ 4 plug adapters for UK, EU, US, and Australia
CE
Purple
Magnetic Induction Stirrer
Motorless
2°C to 40°C
Digital Magnetic Stirrer
1.13 kg
1.78 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers