missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Magnetic Induction Stirrer
The Magnetic Induction Stirrer uses modern magnetic coil technology that has no moving parts resulting in a motor-less wear-free drive and maintenance free unit. High-quality rare-earth magnets are used in the stirrer design to ensure a strong magnetic coupling with consistent accurate alignment which significantly reduces the chance of spin-outs.
£338.00 - £432.00
Specifications
Speed | 10 to 2000 rpm |
---|---|
Stirring Positions | 2 |
Top Plate Material | ABS |
Voltage | 100/240 V |
Wattage | 18 w |
Alert:
Before operating the stirrer please read the instruction manual carefully. The manual contains important information, safeguards, and operating instructions.
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
16320402
|
Heathrow Scientific™
120584 |
Purple |
£432.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
16330402
|
Heathrow Scientific™
120585 |
Blue |
£338.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- 5 Year Warranty
- Durable ABS housing is corrosion resistant and easy to clean
- Wear-free magnetic coils offer consistent and noiseless operation
- An easy to read digital display precisely controls time and speed enabling reproducible conditions
- Unit is programmable with 50% duty up to 99 cycles
- Time and speed can be conveniently adjusted while the unit is running
- Reverse rotation option for better mixing results
- Speed remains constant, even when load changes
- Rapid acceleration and braking (less than 10 seconds) to quickly meet stirring speed requirements
- Silicone rubber mat on lid prevents slipping of vessels and improves safety
- Included stir bars have PTFE coating for chemical resistance
- Community Design No: 003515337-0001-0002 Euro. Pat. App. 3 246 088 U.S.
- Design Patent No. D814,045 U.S. Utility Patent Pending
Specifications
10 to 2000 rpm | |
ABS | |
18 w | |
245 x 195 x 76 mm | |
9.7 in. | |
166 mm | |
7.7 in. | |
100-240 V | |
50/60 Hz | |
5 Years | |
Magnetic Induction Stirrer | |
Motorless | |
2°C to 40°C | |
Digital Magnetic Stirrer | |
1.13 kg | |
1.78 kg |
2 | |
100/240 V | |
9.7 x 7.7 in. | |
30 in. to 60 ft. | |
24.5 cm | |
166 mm | |
19.5 cm | |
1.5 A | |
110 to 240 VAC, 50-/60 Hz, w/ 4 plug adapters for UK, EU, US, and Australia | |
Digital | |
Magnetic Induction Stirrer, 2 Stir bars (35 mm x 12 mm) Cylindrical shape, and 1 low voltage/ double insulated power adapter with 4 interchangeable plugs | |
Digital | |
30 sec. to 60 min., or continous | |
2.50 lb. | |
3.96 lb. |