missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Magnum Trinocular Microscope
The trinocular version of the Magnum series with a choice of objectives types and LED illumination if preferred.
£1262.75 - £2740.00
Specifications
Diaphragm | Iris |
---|---|
Head Style | Trinocular, Optical, with Vertical Photo/Video Port |
Lighting Type | Halogen |
Product Type | Trinocular Biological Microscope |
Includes | Blue and green filter, 1 spare bulb, 2 spare fuses, immersion oil 10mL, soft rubber eyecups, dust cover and instruction manual. |
Product Code | Brand | Objective Types | Condenser Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Objective Types | Condenser Type | Price | Quantity & Availability | ||||
11910279
|
Medline Scientific™
2722.0000M |
Plan Achromatic | Brightfield Abbe - NA 0.90 - NA 1.25 (oil) |
£1645.00
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||||
15582947
|
Medline Scientific™
2721.0000M |
Semi Plan Achromatic | Brightfield Abbe - NA 0.90 - NA 1.25 (oil) |
£1335.00
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
15592947
|
Medline Scientific™
2738.0000M |
Phase Contrast | Phase contrast 5-position turret |
£2740.00
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
11920279
|
Medline Scientific™
2738.0000M |
Phase Contrast | Phase contrast 5-position turret |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11900279
|
Medline Scientific™
2721.0000M |
Semi Plan Achromatic | Brightfield Abbe - NA 0.90 - NA 1.25 (oil) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Trinocular optical head, inclined at 30°
- 10x/20mm wide-field eyepiece
- Available with either semi-planachromatic, planachromatic or phase contrast objectives
- Brightfield Abbe condenser, NA 0.90 – NA 1.25 (oil)
Specifications
Iris | |
Halogen | |
Blue and green filter, 1 spare bulb, 2 spare fuses, immersion oil 10mL, soft rubber eyecups, dust cover and instruction manual. | |
220/240 V 50/60 Hz | |
50/60 Hz |
Trinocular, Optical, with Vertical Photo/Video Port | |
Trinocular Biological Microscope | |
Quintuple reversed and revolving with click stop | |
220/240 V |