Learn More
Buerkle™ Manually Operated Drum Reel for use with Buerkle™ Dipping Bottles
Buerkle™ Manually Operated Drum Reel is used to lower dipping bottles and immersion cylinders safely to the required depth in shafts, wells and tanks. For use with Buerkle™ lowering cables.
Brand: Buerkle™ 5309-0010
91.09 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.49000kg
Description
- Can be equipped with various cables or chains
- If flammable or highly flammable liquids are to be collected, then electrically conductive manually-operated drum reels must be used together with an earthing cable
- The dipping bottles must be made of non-sparking metal
Specifications
Manually-operated Drum Reel | |
Green | |
180 mm | |
55 mm |
Polypropylene | |
Dipping Bottles and Immersion Cylinders | |
150 m for cable 2 mm dia. |