missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Tubing Marprene Process Tubing

This Marprene Process Tubing is made from a long life thermoplastic elastomer with resistance to a wide range of chemicals.

Brand:  Watson-Marlow Tubing 902.0080.J16

191.62 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.


 View more versions of this product

Product Code. 13503870

  • £223.00 / 5m
Estimated Shipment: 03-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Marprene is a long life thermoplastic elastomer with resistance to a wide range of chemicals.
  • It lasts at least 10 times as long as tubing in other materials.
  • Long-life tubing means stoppages for a tube change are rare events, easily fitted in with general maintenance.
  • Marprene has wide chemical compatibility, and is highly resistant to oxidizing agents such as ozone, peroxides and sodium hypochlorite.
  • Marprene is beige and opaque to visible and ultraviolet light, with low permeability to oxygen, carbon dioxide and nitrogen.
  • It meets USDA standards for food handling.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Process Tubing
0.3125 in.
TPE
5 m
1.6 mm
5°C
Acids, Alkalies
176°F
Autoclavable
8.0 mm
16 ft.
0.0625 in.
For high chemical resistance to acids and alkalis
1 Each
Beige
80°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers