missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Tubing Marprene Process Tubing
This Marprene Process Tubing is made from a long life thermoplastic elastomer with resistance to a wide range of chemicals.
£102.00 - £325.00
Specifications
Product Type | Process Tubing |
---|---|
Autoclavable | Autoclavable |
Material | TPE |
Overall Length (English) | 16 ft. |
Overall Length (Metric) | 5 m |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
17897933
|
Watson-Marlow Tubing
902.0005.J16 |
0.5 mm |
£102.00
5m |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
17297216
|
Watson-Marlow Tubing
902.0008.J16 |
0.8 mm |
£141.00
5m |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
12710478
|
Watson-Marlow Tubing
902.0016.J16 |
1.6 mm |
£325.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
17817943
|
Watson-Marlow Tubing
902.0024.J16 |
2.4 mm |
£160.99
5m |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
16600114
|
Watson-Marlow Tubing
902.0032.J16 |
3.2 mm |
£169.25
5m |
In Stock
Log in to see stock. |
|||||
17837943
|
Watson-Marlow Tubing
902.0048.J16 |
4.8 mm |
£169.25
5m |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
12693036
|
Watson-Marlow Tubing
902.0064.J16 |
6.4 mm |
£177.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
13503870
|
Watson-Marlow Tubing
902.0080.J16 |
8.0 mm |
£203.00
5m |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
- Marprene is a long life thermoplastic elastomer with resistance to a wide range of chemicals.
- It lasts at least 10 times as long as tubing in other materials.
- Long-life tubing means stoppages for a tube change are rare events, easily fitted in with general maintenance.
- Marprene has wide chemical compatibility, and is highly resistant to oxidizing agents such as ozone, peroxides and sodium hypochlorite.
- Marprene is beige and opaque to visible and ultraviolet light, with low permeability to oxygen, carbon dioxide and nitrogen.
- It meets USDA standards for food handling.
Specifications
Process Tubing | |
TPE | |
5 m | |
1.6 mm | |
176°F |
Autoclavable | |
16 ft. | |
0.0625 in. | |
Beige | |
80°C |