missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Tubing Marprene Process Tubing
This Marprene Process Tubing is made from a long life thermoplastic elastomer with resistance to a wide range of chemicals.
Brand: Watson-Marlow Tubing 902.0032.J16
Description
- Marprene is a long life thermoplastic elastomer with resistance to a wide range of chemicals.
- It lasts at least 10 times as long as tubing in other materials.
- Long-life tubing means stoppages for a tube change are rare events, easily fitted in with general maintenance.
- Marprene has wide chemical compatibility, and is highly resistant to oxidizing agents such as ozone, peroxides and sodium hypochlorite.
- Marprene is beige and opaque to visible and ultraviolet light, with low permeability to oxygen, carbon dioxide and nitrogen.
- It meets USDA standards for food handling.

Specifications
Autoclavable | |
3.2 mm | |
16 ft. | |
0.0625 in. | |
Beige | |
176°F | |
Process Tubing |
0.125 in. | |
TPE | |
5 m | |
1.6 mm | |
62 to 68 (Shore A) | |
80°C |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Watson-Marlow Tubing Marprene Process Tubing > Marprene Process Tubing; Inner Diameter: 3.2 mm
Spot an opportunity for improvement?Share a Content Correction