missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Mastercycler™ X50 (GB)

Eppendorf™ Mastercycler™ X50 (GB) elegantly combined speed, flexibility and PCR optimization for research applications and standardization. A new highly intuitive touch screen concept puts all of those benefits always at your fingertips.

£7720.76 - £9512.90

Specifications

Thermal Accuracy ±15°C
Temperature Range (Metric) 4 to 99°C
Voltage 110 to 230 V
Height (Metric) 33 cm
Width (Metric) 27.5 cm
View More Specs

Products 4
Product Code Brand Description Content And Storage Price Quantity & Availability  
Product Code Brand Description Content And Storage Price Quantity & Availability  
15728419
View Documents
Eppendorf™
6303000044
X50l Aluminum Block
£7720.76
Each
Please to purchase this item. Need a web account? Register with us today!
15738419
View Documents
Eppendorf™
6305000041
X50r Aluminum Block
£8277.98
Each
Please to purchase this item. Need a web account? Register with us today!
15748419
View Documents
Eppendorf™
6306000045
X50t Aluminum Block
£8840.22
Each
Please to purchase this item. Need a web account? Register with us today!
15768419
View Documents
Eppendorf™
6313000042
X50a Aluminum Block
£9512.90
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • There are various blocks to choose from, from the fast silver block to the 384-well block
  • Touch screen control panel
  • Innovative 2D gradient for modern PCR optimization
  • X50 with touchscreen can control up to nine other devices (connected cyclers do not have a touch screen control panel)
  • Flexlid™ concept: Use of various consumables thanks to automatic lid height adjustment
  • Small footprint
  • Fast PCR
  • PCR optimization
  • Standard PCR
  • Cycle Sequencing
Specifications

Specifications

±15°C
110 to 230 V
27.5 cm
4 to 99°C
33 cm
43 cm
Videos
SDS
Documents

Documents

Product Certifications