missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Diaphragm Metering Pump Head
Designed for pumping through filters or into pressurized systems. Cole-Parmer™ MasterFlex™ Diaphragm Metering Pump Heads feature PTFE and glass wetted parts help maintain fluid purity.
£1135.00 - £1825.00
Specifications
Dimensions (L x W x H) | 16.5 x 7.62 x 15.2 cm |
---|---|
For Use With (Application) | For pumping through filters or into pressurized systems |
Overall Length (Metric) | 16.5 cm |
Overall Width (Metric) | 7.62 cm |
Quantity | 1 Each |
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
11885112
|
Masterflex™
07090-62 |
10 to 100 mL/min. |
£1825.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
11877903
|
Masterflex™
07090-42 |
80 to 800 mL/min. |
£1135.00
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
Description
- Compatible with most Masterflex L/S drives
- Ideal for pumping through filters or into pressurized systems
- Check valve on inlet side of pump holds prime for up to two hours when pump is off
Specifications
16.5 x 7.62 x 15.2 cm | |
16.5 cm | |
1 Each | |
40 to 400 rpm |
For pumping through filters or into pressurized systems | |
7.62 cm | |
Diaphragm Metering Pump Head | |
PTFE |