missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ High-Performance Precision Pump Tubing, Puri-Flex™

Masterflex™ I/P™ High-Performance Precision Pump Tubing is long life tubing for pharma and bio-process applications

Brand:  Masterflex™ 96419-70

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11769809

  • £159.00 / Each
Estimated Shipment: 27-09-2024
to see stock.
Add to basket

Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Applications: Cell and tissue culture work, pharmaceutical biotech, general-purpose lab uses requiring high performance and long life, high-purity applications requiring no contact with animal-derived components
  • Characteristics: Heat weldable, exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, translucent
  • Certifications: FDA compliant, meets USP Class VI requirements, manufactured according to GMP
  • Temperature range: –58 to 275°F (–50 to 135°C)
  • Sterilize: Autoclave, ethylene oxide, or gamma irradiation
  • Specifications

    Specifications

    Peristaltic Pump Tubing
    0.374 in.
    Puri-Flex
    3 m
    I/P 70
    3/8 in.
    Yes
    9.5 mm
    10 ft.
    Masterflex pumps
    Max 8000 mL/min
    Translucent
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers