missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ High-Performance Precision Pump Tubing, Puri-Flex™
Masterflex™ I/P™ High-Performance Precision Pump Tubing is long life tubing for pharma and bio-process applications
£159.00 - £208.00
Specifications
Product Type | Peristaltic Pump Tubing |
---|---|
Autoclavable | Yes |
Material | Puri-Flex |
Overall Length (English) | 10 ft. |
Overall Length (Metric) | 3 m |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11769809
|
Masterflex™
96419-70 |
I/P 70 |
£159.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
11779809
|
Masterflex™
96419-88 |
I/P 88 |
£171.00
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
11789809
|
Masterflex™
96419-89 |
I/P 89 |
£208.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
Description
Specifications
Peristaltic Pump Tubing | |
Puri-Flex | |
3 m | |
Translucent |
Yes | |
10 ft. | |
Masterflex pumps |