missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ High-Performance Precision Pump Tubing, Puri-Flex™
Masterflex™ I/P™ High-Performance Precision Pump Tubing is long life tubing for pharma and bio-process applications
Brand: Masterflex™ 96419-89
Code : A0
Additional Details : Weight : 0.01000kg
Description
Specifications
Peristaltic Pump Tubing | |
0.625 in. | |
Puri-Flex | |
3 m | |
I/P 89 | |
5/8 in. |
Yes | |
15.9 mm | |
10 ft. | |
Masterflex pumps | |
Max 19,000 mL/min | |
Translucent |