Learn More
Masterflex™ I/P™ Precision Modular Pump
Purge tubing before or after pumping and pump fluid in either direction. Masterflex™ I/P™ Precision Modular Pumps allow you the flexibility to separate the motor from the controller. Designed to fit in limited or awkward spaces.
Brand: Masterflex™ 77962-20
4980.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Ideal for metering and critical transfer applications
- These accurate modular drives have powerful motors, speed display and ±0.25% speed control for precise flow regulation
- Splash-resistant ABS plastic controller housing is IP33 rated; drive housing is epoxy finished steel, IP33 rated
- Powerful motors let you stack two pump heads for increased flow rates and for multichannel applications
- Remote control capabilities via DB9 female connector on back of drive
- Speed control input 4 to 20mA or 0 to 10V
- Pump direction (CW/CCW) via open collector or contact closure; Start/stop via open collector or contact closure
- Modular drive lets you place motor and controller where convenient
- Three-digit LED display shows motor rpm
- Membrane keypad for easy up-front control of speed, direction, and start/stop
- Reversible motor
- LED indicators confirm motor direction
Specifications
IEC 320/CEE22 | |
LED | |
8 L/min. | |
Yes | |
07591-20 Modular Driver, 6 ft. (1.8 m) Line Cord with IEC 320/CEE22 Socket, C-Flex ULTRA I/P 73 06434-73 10 ft. (3 m) Tubing, Easy-Load 77602-10 Pump Head | |
I/P Easy-Load | |
I/P Easy-Load pump head 77602-10 | |
16.88 in. | |
5.5 in. | |
6.13 in. | |
4.4 A 115/230 VAC 50/60 Hz | |
4.4 A |
Variable Speed | |
IP33 | |
6 to 650 rpm | |
Epoxy-Coated | |
ABS (Controller), Aluminum (Controller), Steel (Drive) | |
Precision modular drive with benchtop controller | |
± 0.25% | |
352.55 mm | |
139.7 mm | |
155.7 mm | |
90/260 VAC | |
50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.