missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Analog Variable-Speed Console Drive Systems

Compact, cost effective pump systems for general fluid transfer applications.

Brand:  Masterflex™ 77910-55

Additional Details : Weight : 6.46000kg

 View more versions of this product

Product Code. 16305918

  • £2205.00 / Each
Estimated Shipment: 08-10-2024
to see stock.

Description

Description

  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Reversible motor lets you easily prime/purge tubing and pump in either direction
  • Remote control of start/stop via DB9 connector on back of drive
Specifications

Specifications

1
IP22
20 to 600 rpm
Console drive 07555-05, Easy-Load™ II pump head 77200-62, 10 ft. C-Flex™ ULTRA™ tubing, and 6 ft. (1.8 m) line cord with IEC 320/CEE22 socket
Easy Load II
230 VAC
Analog
56 to 1700 mL/min.
Start/Stop
Painted steel and ABS plastic
23.57 x 22.86 x 13.34 cm
0.8 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers