missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Masterflex™ L/S Variable-Speed Console Drive
Masterflex L/S Variable-Speed Console Drives are compact and cost effective for general fluid transfer applications
£1430.00 - £1693.35
Specifications
Accuracy | ±5% |
---|---|
Certifications/Compliance | UL, CSA, CE |
Color | White and Blue |
Electrical Requirements | 180 to 260 VAC 50/60 Hz 37 w |
For Use With (Application) | Fluid handling |
Product Code | Brand | No. of Pump Heads | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Pump Heads | Price | Quantity & Availability | ||||||
15917965
|
Cole-Parmer™
07555-05 |
Accepts 1 |
£1430.00
Each |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||||||
15927965
|
Cole-Parmer™
07555-15 |
Accepts up to 2 | N/A | |||||||
Description
- Flow range: 0.42 to 2900 mL/min
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Reversible motor lets you easily prime/purge tubing and pump in either direction
- Remote control of start/stop via DB9 connector on back of drive
Specifications
±5% | |
White and Blue | |
Fluid handling | |
IP 22 | |
40°C | |
0°C | |
230 mm | |
Country-specific plug included - must specify ultimate destination when ordering. | |
Start/Stop | |
Non-sterile | |
180 to 260 VAC |
UL, CSA, CE | |
180 to 260 VAC 50/60 Hz 37 w | |
Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, and Cartridge pump heads | |
6-ft (1.8 m) line cord with IEC 320/CEE22 socket. | |
L/S | |
134 mm | |
183 mm | |
1 Each | |
Analog | |
37 w | |
Depends on tubing formulation and size |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Masterflex™ L/S Variable-Speed Console Drive