Learn More
Masterflex™ Stainless Steel Rotor Multichannel Pump Head
Use this multi-channel pump head for synchronous, multichannel flow from up to 8 channels. MasterFlex™ Multi-channel Stainless Steel Rotor Multichannel Pump Heads are designed for fast tubing changes without removing the pump head.
Brand: Masterflex™ 07535-08
Code : A0
Additional Details : Weight : 0.80000kg
Description
Use this multi-channel pump head for synchronous, multichannel flow from up to 8 channels. MasterFlex™ Multi-channel Stainless Steel Rotor Multichannel Pump Heads are designed for fast tubing changes without removing the pump head.
- Load pump heads with 1 to 8 cartridges
- Mix large and small cartridges—one large cartridge occupies the same space as two small one
- Cartridge heads are available with three or four rollers; the greater the number of rollers, the lower the pulsation in the flow
- Require drives with a minimum of
- 1⁄10hp and a maximum of 600rpm
- Includes mounting hardware and hex key tool
Specifications
0.045 to 280 mL/min. | |
6 | |
1 Each | |
8-channel Pump Head | |
1 to 600 rpm |
Multiple | |
Fixed | |
Stainless Steel | |
Stainless Steel |