missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Digital Drive with PTFE-Tubing Pump Head

Transfer aggressive organic solvents and high-purity fluids

Brand:  Masterflex™ 77912-10

2983.00 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.


Product Code. 11729779

  • £3140.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Flow range 0.18 to 65 mL/min—low rate depends on drive rpm and 4- or 6-mm OD tubing
  • Rigid pump tubing designed to pump fluids at pressures up to 100 psi (6.9 bar)
  • Adjustable occlusion—tighten for higher pressure, loosen for longer tubing life
  • Limited chemical exposure with PTFE tubing as only wetted part
Specifications

Specifications

Pump Drive
3 to 300 rpm
90/260 VAC 50/60 Hz
0.75 to 65 mL/min.
L/S™ PTFE-tubing pump head 77390-00, PTFE-tubing set 77390-60, and L/S™ variable-speed drive 07528–20 (3 to 300 rpm). System also includes two 1⁄4 in. NPT(M) pipe adapters
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ L/S™ Digital Drive with PTFE-Tubing Pump Head > Flow Rate: 0.75 to 65mL/min.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.