missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Stainless Steel Rotor Cartridge Pump Heads

Use this multi-channel pump head for synchronous, multichannel flow from up to 8 channels. MasterFlex™ Stainless Steel Rotor Cartridge Pump Heads are designed for fast tubing changes without removing the pump head.

Brand:  Masterflex™ 07519-15

1539.00 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.


 View more versions of this product

Product Code. 11875252

  • £1620.00 / Each
Estimated Shipment: 20-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Load pump heads with 1 to 8 cartridges
  • Mix large and small cartridges—one large cartridge occupies the same space as two small one
  • Cartridge heads are available with three or four rollers; the greater the number of rollers, the lower the pulsation in the flow
  • Require drives with a minimum of 
  • 1⁄10hp and a maximum of 600rpm
  • Includes mounting hardware and hex key tool
Specifications

Specifications

0.033 to 170 mL/min.
6
Offset, tangential, adjustable
Cartridge Pump Head
1 to 600 rpm
For fast tubing changes
6
1 Each
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Stainless Steel Rotor Cartridge Pump Heads > Flow Rate: 0.033 to 170mL/min.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.