missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ BioPharm™ Platinum-Cured Silicone High-Performance Precision Pump Tubing,

Ensure optimal performance from your Masterflex™ pump with this high performance silicone pump tubing. Masterflex™ L/S™; BioPharm™ Platinum-Cured Silicone High Performance Precision Pump Tubing is ideal for pharmaceutical, cosmetic, research and auto-analysis applications.

Brand:  Masterflex™ 96420-36

 View more versions of this product

Product Code. 11781009

  • £510.00 / Each
Currently Unavailable: We have no information when this product will be available
View alternative products
Explore more special offers
This item is not returnable. View return policy

Description

Description

Platinum-cured silicon pump tubing is the best choice for applications involving pressure, suction lift, viscous fluids or long tubing life.
  • Complies with USP Class VI, EP, FDA, 3A, REACH,  RoHS,  ADCF
  • Low absorption; excellent biocompatibility
  • Very low extractable; weather, ozone, corona, radiation resistant
  • Formulation: Tygon™ 3350 silicone, platinum cured
  • Ultra-smooth; minimizes bacterial growth
  • Good for mild to medium concentration bases, salt and alcohols
  • Transparent, odorless, tasteless and nontoxic
Specifications

Specifications

Pump Tubing
9.7 mm
760 cm
-59°C
4.8 to 2900mL/min.
8.2 m
40 psi
232°C
Autoclavable
BioPharm (Platinum-cured Silicone)
Pharmaceutical, cosmetic, research, and auto-analysis applications
36
3/8 in.
Transparent
610 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers