missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ BioPharm™ Platinum-Cured Silicone High-Performance Precision Pump Tubing,

Ensure optimal performance from your Masterflex™ pump with this high performance silicone pump tubing. Masterflex™ L/S™; BioPharm™ Platinum-Cured Silicone High Performance Precision Pump Tubing is ideal for pharmaceutical, cosmetic, research and auto-analysis applications.

£360.00 - £510.00

Specifications

Product Type Pump Tubing
Autoclavable Autoclavable
Material BioPharm (Platinum-cured Silicone)
Overall Length (Metric) 760 cm
For Use With (Application) Pharmaceutical, cosmetic, research, and auto-analysis applications
View More Specs

Products 4
Product Code Brand Tubing Size Price Quantity & Availability  
Product Code Brand Tubing Size Price Quantity & Availability  
11751009
View Documents
Masterflex™
96420-15
15
£360.00
Each
Estimated Shipment: 23-12-2024
to see stock.
Add to basket
 
11761009
View Documents
Masterflex™
96420-24
24
£427.00
Each
Estimated Shipment: 10-01-2025
to see stock.
Add to basket
 
11771009
View Documents
Masterflex™
96420-35
35
£454.00
Each
Estimated Shipment: 24-12-2024
to see stock.
Add to basket
 
11781009
View Documents
Masterflex™
96420-36
36
£510.00
Each
N/A
Currently Unavailable: We have no information when this product will be available
View alternative products
Description

Description

Platinum-cured silicon pump tubing is the best choice for applications involving pressure, suction lift, viscous fluids or long tubing life.
  • Complies with USP Class VI, EP, FDA, 3A, REACH,  RoHS,  ADCF
  • Low absorption; excellent biocompatibility
  • Very low extractable; weather, ozone, corona, radiation resistant
  • Formulation: Tygon™ 3350 silicone, platinum cured
  • Ultra-smooth; minimizes bacterial growth
  • Good for mild to medium concentration bases, salt and alcohols
  • Transparent, odorless, tasteless and nontoxic
Specifications

Specifications

Pump Tubing
BioPharm (Platinum-cured Silicone)
Pharmaceutical, cosmetic, research, and auto-analysis applications
Transparent
Autoclavable
760 cm
-59°C
232°C
Videos
SDS
Documents

Documents

Product Certifications