Learn More
Masterflex™ Tygon™ Chemical L/S™ Precision Pump Tubing
Use this tubing for chemical, food, beverage and pharmaceutical applications. Masterflex™ Tygon™ Chemical L/S™ Precision Pump Tubing offers low extractability and gas permeability and excellent chemical compatibility in a clear, flexible peristaltic pump tube.
Brand: Masterflex™ 06475-17
Description
Use this tubing for chemical, food, beverage and pharmaceutical applications. Masterflex™ Tygon™ Chemical L/S™ Precision Pump Tubing offers low extractability and gas permeability and excellent chemical compatibility in a clear, flexible peristaltic pump tube.
Tubing is custom Extruded to fit Masterflex™ pumps. Engineered for long life in peristaltic pump applications. Transparent for easy flow monitoring and plasticizer-free to protect fluid purity. Compatible with many challenging fluids including concentrated acids, strong bases and organic solvents.- Complies with FDA 21 CFR 175.300, REACH, RoHS, ADCF
- Best chemical resistance of Tygon formulations
- Plasticizer-free with low gas permeability
- Compatible with aggressive chemicals, including MEK.
- Outstanding chemical resistance. Withstands acetone, DMSO, ketones and more
- Cost-effective alternative to fluoropolymers or fluoroelastomers
- FDA compliant
Specifications
Pump Tubing | |
1500 cm | |
-77°C | |
Acids, Alkalies, Organic Solvents | |
2.8 to 1700mL/min. | |
6.7 m | |
Translucent | |
510 mm |
Tygon | |
chemical, food, beverage and pharmaceutical applications | |
1 Each | |
17 | |
1/4 in. | |
Low | |
20 psi | |
57°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.